- Bulkhead Run Tee
- 3/8" Male 37° JIC
| Material | Steel |
| M2 | 1.184 in |
| Fitting Type | Tee, Bulkhead |
| Across Wrench Flats | 5/8 in |
| M1 | 1.81 in |
| SAE Reference No. | 070958 |
| Tube O.D. | 3/8 in |
| End Types 2 | JIC 37°, NPT |
| M | 1.09 in |
| End Size | 3/8 JIC(m) |
| Fitting Angle | 90° |
| End Types | JIC 37° & NPT |
| Fitting Description | Bulkhead Run Tee |
| No. of Ends | 3 |
| Weight | 0.163 LB |

