- Bulkhead Union Tee
- 5/8" Male 37° JIC
| M | 1.56 in |
| Fitting Angle | 90° |
| Tube O.D. | 5/8 in |
| Material | Steel |
| Across Wrench Flats | 15/16 in |
| End Types | JIC 37° & NPT |
| End Size | 5/8 JIC(m) |
| End Types 2 | JIC 37°, NPT |
| M1 | 2.39 in |
| SAE Reference No. | 070959 |
| Fitting Description | Bulkhead Union Tee |
| Fitting Type | Tee, Bulkhead |
| No. of Ends | 3 |
| Weight | 0.56 LB |

