- Bulkhead Union Tee
- 1/2" Male 37° JIC
| Across Wrench Flats | 13/16 in |
| Fitting Angle | 90° |
| SAE Reference No. | 070959 |
| Tube O.D. | 1/2 in |
| End Types | JIC 37° & NPT |
| No. of Ends | 3 |
| End Size | 1/2 JIC(m) |
| M1 | 2.11 in |
| M | 1.36 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Type | Tee, Bulkhead |
| Fitting Description | Bulkhead Union Tee |
| Material | Steel |
| Weight | 0.392 LB |

