- 45° Bulkhead Union Elbow
- 1 1/4" Male 37° JIC
| Material | Steel |
| End Types | JIC 37° & NPT |
| M1 | 2.65 in |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | 45° |
| End Size | 1 1/4 JIC(m) |
| M | 1.59 in |
| Fitting Type | Elbow, Bulkhead |
| Fitting Description | 45° Bulkhead Union Elbow |
| Across Wrench Flats | 1 3/4 in |
| SAE Reference No. | 070801 |
| Tube O.D. | 1 1/4 in |
| Weight | 1.4 LB |

