- 45° Bulkhead Union Elbow
- 1" Male 37° JIC
| End Types 2 | JIC 37°, NPT |
| Fitting Description | 45° Bulkhead Union Elbow |
| M1 | 2.56 in |
| M | 1.47 in |
| Fitting Angle | 45° |
| End Size | 1 JIC(m) |
| No. of Ends | 2 |
| Material | Steel |
| End Types | JIC 37° & NPT |
| Fitting Type | Elbow, Bulkhead |
| Tube O.D. | 1 in |
| SAE Reference No. | 070801 |
| Across Wrench Flats | 1 3/8 in |
| Weight | 1.08 LB |

