- 90° Bulkhead Union Elbow
- 1 1/4" Male 37° JIC
| N | 3.12 in |
| Fitting Description | 90° Bulkhead Union Elbow |
| SAE Reference No. | 070701 |
| Fitting Type | Elbow, Bulkhead |
| End Types | JIC 37° & NPT |
| Across Wrench Flats | 3 1/4 in |
| Material | Steel |
| No. of Ends | 2 |
| End Size | 1 1/4 JIC(m) |
| Tube O.D. | 1 1/4 in |
| Fitting Angle | 90° |
| End Types 2 | JIC 37°, NPT |
| M | 2.17 in |
| Weight | 3.0 LB |

