- Cross
- 1 Male Pipe & 3 Male JIC
- 1/2" Male 37° JIC, 1/2" Male Pipe
| Pipe Size | 0.5 in |
| Fitting Type | Cross |
| Fitting Description | Cross 1 Male Pipe & 3 Male JIC |
| SAE Reference No. | N/A |
| M | 1.33 in |
| End Types | JIC 37° & NPT |
| Across Wrench Flats | 15/16 in |
| N | 1.47 in |
| No. of Ends | 4 |
| Fitting Angle | 90° |
| End Size | 1/2 JIC(m), 1/2 NPT(m) |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 1/2 in |
| Weight | 0.4 LB |

