- Cross
- 1 Male Pipe & 3 Male JIC
- 3/8" Male 37° JIC, 3/8" Male Pipe
| Fitting Angle | 90° |
| Fitting Type | Cross |
| Across Wrench Flats | 13/16 in |
| N | 1.22 in |
| M | 1.14 in |
| Fitting Description | Cross 1 Male Pipe & 3 Male JIC |
| Material | Steel |
| No. of Ends | 4 |
| Tube O.D. | 3/8 in |
| SAE Reference No. | N/A |
| End Types | JIC 37° & NPT |
| Pipe Size | 0.375 in |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| End Types 2 | JIC 37°, NPT |
| Weight | 0.25 LB |

