- Cross
- 1" Male 37° JIC
| Across Wrench Flats | 1 3/8 in |
| End Types | JIC 37° |
| Tube O.D. | 1 in |
| M | 1.81 in |
| Fitting Angle | 90° |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070501 |
| End Size | 1 JIC(m) |
| Fitting Description | Cross |
| Fitting Type | Cross |
| Material | Steel |
| No. of Ends | 4 |
| Weight | 1.133 LB |

