- Cross
- 5/8" Male 37° JIC
| End Types | JIC 37° |
| End Size | 5/8 JIC(m) |
| Material | Steel |
| Fitting Description | Cross |
| Tube O.D. | 5/8 in |
| End Types 2 | JIC 37° |
| Fitting Type | Cross |
| SAE Reference No. | 070501 |
| No. of Ends | 4 |
| Fitting Angle | 90° |
| Across Wrench Flats | 15/16 in |
| M | 1.45 in |
| Weight | 0.5 LB |

