- Male Pipe Female Pipe Male JIC Tee
- 1/4" Male 37° JIC & 1/4" Female Pipe
| Fitting Type | Tee |
| Tube O.D. | 1/4 in |
| M | 1.12 in |
| Across Wrench Flats | 3/4 in |
| Fitting Angle | 90° |
| End Size | 1/4 NPT(f), 1/4 NPT(m), 3/8 JIC(m) |
| Female Pipe Size | 1/4 in |
| Male Pipe Size | 1/4 in |
| Fitting Description | Male Pipe Female Pipe Male JIC Tee |
| N | 1.1 in |
| End Types | JIC 37° & NPT |
| No. of Ends | 3 |
| End Types 2 | JIC 37°, NPT |
| Material | Steel |
| SAE Reference No. | N/A |
| Weight | 0.172 LB |

