- Female Pipe Female Pipe Male JIC Tee
- 1/2" Male 37° JIC & 1/2" Female Pipe
| No. of Ends | 3 |
| Material | Steel |
| Fitting Angle | 90° |
| Tube O.D. | 1/2 in |
| Female Pipe Size | 1/2 in |
| End Size | 1/2 JIC(m), 1/2 NPT(f) |
| N | 1.65 in |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| M | 1.24 in |
| SAE Reference No. | N/A |
| Across Wrench Flats | 1 1/8 in |
| Fitting Type | Tee |
| Fitting Description | Female Pipe Female Pipe Male JIC Tee |
| Weight | 0.555 LB |

