- Male Pipe Male Pipe Male JIC Tee w/ 1/2" Male 37° JIC, 5/8" Female Pipe & 1/2" Female Pipe
| End Types | JIC 37° & NPT |
| Across Wrench Flats | 15/16 in |
| M | 1.45 in |
| SAE Reference No. | N/A |
| End Size | 1/2 NPT(m), 5/8 JIC(m) |
| Fitting Angle | 90° |
| Pipe Size | 0.5 in |
| N | 1.47 in |
| Fitting Type | Tee |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Male Pipe Male Pipe Male JIC Tee |
| Tube O.D. | 1/2 in |
| No. of Ends | 3 |
| Weight | 0.0 LB |

