- Male Pipe Male Pipe Male JIC Tee w/ 3/8" Male 37° JIC, 1/2" Female Pipe & 3/8" Female Pipe
| Material | Steel |
| Fitting Description | Male Pipe Male Pipe Male JIC Tee |
| End Types 2 | JIC 37°, NPT |
| Across Wrench Flats | 13/16 in |
| Tube O.D. | 3/8 in |
| No. of Ends | 3 |
| Pipe Size | 0.375 in |
| End Size | 3/8 NPT(m), 1/2 JIC(m) |
| Fitting Angle | 90° |
| N | 1.21 in |
| SAE Reference No. | N/A |
| M | 1.25 in |
| Fitting Type | Tee |
| End Types | JIC 37° & NPT |
| Weight | 0.0 LB |

