- Male Pipe Male Pipe Male JICTee w/ 1/4" Male 37° JIC, 3/8" Female Pipe & 1/4" Female Pipe
- Stainless Steel
| Pipe Size | 0.25 in |
| Fitting Description | Male Pipe Male Pipe Male JIC Tee |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Tube O.D. | 1/4 in |
| M | 1.04 in |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 3 |
| Across Wrench Flats | 5/8 in |
| End Size | 1/4 NPT(m), 3/8 JIC(m) |
| Material | Stainless Steel |
| End Types | JIC 37° & NPT |
| N | 1.1 in |
| Fitting Type | Tee |
| Weight | 0.281 LB |

