
- Male JIC/Female Pipe Run Tee Male JIC Branch w/ 1" Male 37° JIC, 1" Male Pipe & 1" Male 37° JIC
Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
End Types 2 | JIC 37°, NPT |
Material | Steel |
M | 2.17 in |
End Size | 1 JIC(m), 1 NPT(f) |
Tube O.D. 1 | 1 in |
Female Pipe Size | 1 in |
SAE Reference No. | 070426 |
End Types | JIC 37° & NPT |
Fitting Angle | 90° |
No. of Ends | 3 |
Fitting Type | Tee |
Across Wrench Flats | 1 5/8 in |
Tube O.D. 3 | 1 in |
N | 1.63 in |
Weight | 1.5 LB |
