- Male JIC/Female Pipe Run Tee Male JIC Branch w/ 1/2" Male 37° JIC, 3/8" Male Pipe & 1/2" Male 37° JIC
| End Size | 3/8 NPT(f), 1/2 JIC(m) |
| Female Pipe Size | 3/8 in |
| N | 1.23 in |
| End Types | JIC 37° & NPT |
| M | 1.42 in |
| No. of Ends | 3 |
| Across Wrench Flats | 78 in |
| Fitting Angle | 90° |
| Tube O.D. 1 | 1/2 in |
| Material | Steel |
| Tube O.D. 3 | 1/2 in |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | 070426 |
| Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
| Fitting Type | Tee |
| Weight | 0.312 LB |

