- Male JIC/Female Pipe Run Tee Male JIC Branch w/ 3/8" Male 37° JIC, 3/8" Male Pipe & 3/8" Male 37° JIC
| Material | Steel |
| Tube O.D. 3 | 3/8 in |
| Tube O.D. 1 | 3/8 in |
| SAE Reference No. | 070426 |
| Female Pipe Size | 3/8 in |
| M | 1.31 in |
| End Size | 3/8 JIC(m), 3/8 NPT(f) |
| End Types 2 | JIC 37°, NPT |
| Across Wrench Flats | 7/8 in |
| N | 1.02 in |
| Fitting Description | Male JIC/Female Pipe Run Tee Male JIC Branch |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Types | JIC 37° & NPT |
| Fitting Type | Tee |
| Weight | 0.26 LB |

