- Male Run Tee w/ 3/16" Male 37° JIC, 1/8" Male Pipe & 3/16" Male 37° JIC
| Fitting Type | Tee |
| Across Wrench Flats | 0.438 in |
| Tube O.D. 1 | 3/16 in |
| End Size Done | Yes |
| Tube O.D. 3 | 3/16 in |
| Fitting Description | Male Run Tee |
| Female Pipe Size | 1/8 in |
| End Types | JIC 37° & NPT |
| Material | Steel |
| N | 0.72 in |
| End Types 2 | JIC 37°, NPT |
| End Size | 1/8 NPT(m), 3/16 JIC(m) |
| SAE Reference No. | 070424 |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| M | 0.83 in |
| Weight | 0.07 LB |

