- Union Tee w/ 2" Male 37° JIC, 2" Male 37° JIC & 2" Male 37° JIC
- Stainless Steel
| M2 | 3.06 in |
| No. of Ends | 3 |
| Tube O.D. 2 | 2 in |
| Tube O.D. 1 | 2 in |
| Fitting Type | Tee |
| Fitting Description | Union Tee |
| Fitting Angle | 90° |
| Across Wrench Flats | 2 5/8 in |
| End Size | 2 JIC(m) |
| SAE Reference No. | 070401 |
| End Types | JIC 37° |
| End Types 2 | JIC 37° |
| Material | Stainless Steel |
| Tube O.D. 3 | 2 in |
| M1 | 3.06 in |
| Weight | 12.6 LB |

