Skip to content Skip to navigation menu
Brennan Industries2603-20-20-20

2603-20-20-20

SAE 37° (JIC) Flare
Item #101992885
  • Union Tee w/ 1 1/4" Male 37° JIC, 1 1/4" Male 37° JIC & 1 1/4" Male 37° JIC
Brennan Industries2603-20-20-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Union Tee w/ 1 1/4" Male 37° JIC, 1 1/4" Male 37° JIC & 1 1/4" Male 37° JIC
No. of Ends 3
Fitting Angle 90°
End Size 1 1/4 JIC(m)
Tube O.D. 3 1 1/4 in
M2 2.06 in
Fitting Type Tee
Tube O.D. 1 1 1/4 in
Fitting Description Union Tee
End Types 2 JIC 37°
Material Steel
SAE Reference No. 070401
Across Wrench Flats 1 3/4 in
Tube O.D. 2 1 1/4 in
M1 2.06 in
End Types JIC 37°
Weight 1.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison