- Union Tee w/ 1" Male 37° JIC, 1" Male 37° JIC & 3/4" Male 37° JIC
| Fitting Angle | 90° |
| M2 | 1.76 in |
| End Types | JIC 37° |
| No. of Ends | 3 |
| SAE Reference No. | 070401 |
| Material | Steel |
| End Types 2 | JIC 37° |
| Tube O.D. 2 | 1 in |
| Tube O.D. 1 | 1 in |
| Across Wrench Flats | 1 3/8 in |
| Fitting Description | Union Tee |
| Tube O.D. 3 | 3/4 in |
| Fitting Type | Tee |
| End Size | 3/4 JIC(m), 1 JIC(m) |
| M1 | 1.81 in |
| Weight | 1.0 LB |

