- Union Tee w/ 1/2" Male 37° JIC, 1/2" Male 37° JIC & 5/8" Male 37° JIC
| No. of Ends | 3 |
| Material | Steel |
| Tube O.D. 3 | 5/8 in |
| End Types | JIC 37° |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070401 |
| Across Wrench Flats | 15/16 in |
| Fitting Angle | 90° |
| Tube O.D. 1 | 1/2 in |
| M2 | 1.45 in |
| M1 | 1.35 in |
| Fitting Description | Union Tee |
| End Size | 1/2 JIC(m), 5/8 JIC(m) |
| Fitting Type | Tee |
| Tube O.D. 2 | 1/2 in |
| Weight | 0.357 LB |

