- Female Branch Tee w/ 2" Male 37° JIC & 2" Female Pipe Thread
| SAE Reference No. | 070427 |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. 2 | 2 in |
| Material | Steel |
| Across Wrench Flats | 2 7/8 in |
| Tube O.D. 1 | 2 in |
| M | 3.3 in |
| Female Pipe Size | 2 in |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| End Types | JIC 37° & NPT |
| N | 2.39 in |
| Fitting Description | Female Branch Tee |
| End Size | 2 JIC(m), 2 NPT(f) |
| Weight | 6.4 LB |

