- Female Branch Tee w/ 1 1/2" Male 37° JIC & 1 1/2" Female Pipe Thread
- Stainless Steel
| Fitting Angle | 90° |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 3 |
| Across Wrench Flats | 2 3/8 in |
| Fitting Description | Female Branch Tee |
| Tube O.D. 2 | 1 1/2 in |
| N | 2.078 in |
| Material | Stainless Steel |
| SAE Reference No. | 070427 |
| Female Pipe Size | 1 1/2 in |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(f) |
| Fitting Type | Tee |
| Tube O.D. 1 | 1 1/2 in |
| M | 2.89 in |
| End Types | JIC 37° & NPT |
| Weight | 12.6 LB |

