
- Female Branch Tee w/ 1" Male 37° JIC & 1" Female Pipe Thread
M | 2.17 in |
Material | Steel |
N | 1 5/8 in |
Female Pipe Size | 1 in |
SAE Reference No. | 070427 |
End Types | JIC 37° & NPT |
Tube O.D. 1 | 1 in |
No. of Ends | 3 |
Across Wrench Flats | 1 5/8 in |
End Types 2 | JIC 37°, NPT |
Fitting Type | Tee |
End Size | 1 JIC(m), 1 NPT(f) |
Tube O.D. 2 | 1 in |
Fitting Angle | 90° |
Fitting Description | Female Branch Tee |
Weight | 1.5 LB |
