- Female Branch Tee w/ 5/8" Male 37° JIC & 3/4" Female Pipe Thread
| End Size | 5/8 JIC(m), 3/4 NPT(f) |
| N | 1.36 in |
| Fitting Angle | 90° |
| Tube O.D. 1 | 5/8 in |
| Material | Steel |
| Female Pipe Size | 3/4 in |
| End Types 2 | JIC 37°, NPT |
| Across Wrench Flats | 1 3/8 in |
| Fitting Type | Tee |
| Tube O.D. 2 | 5/8 in |
| No. of Ends | 3 |
| SAE Reference No. | 070427 |
| M | 1.76 in |
| End Types | JIC 37° & NPT |
| Fitting Description | Female Branch Tee |
| Weight | 0.84 LB |

