- Female Branch Tee w/ 1/2" Male 37° JIC & 1/4" Female Pipe Thread
| Fitting Type | Tee |
| M | 1.42 in |
| End Size | 1/4 NPT(f), 1/2 JIC(m) |
| Fitting Description | Female Branch Tee |
| Material | Steel |
| N | 0.9 in |
| Fitting Angle | 90° |
| Tube O.D. 1 | 1/2 in |
| Across Wrench Flats | 13/16 in |
| Female Pipe Size | 1/4 in |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | 070427 |
| End Types | JIC 37° & NPT |
| No. of Ends | 3 |
| Tube O.D. 2 | 1/2 in |
| Weight | 0.225 LB |

