- Female Branch Tee w/ 5/16" Male 37° JIC & 1/8" Female Pipe Thread
| Fitting Description | Female Branch Tee |
| End Types 2 | JIC 37°, NPT |
| N | 0.66 in |
| Tube O.D. 1 | 5/16 in |
| Female Pipe Size | 1/8 in |
| End Types | JIC 37° & NPT |
| Fitting Type | Tee |
| Across Wrench Flats | 5/8 in |
| No. of Ends | 3 |
| End Size Done | Yes |
| SAE Reference No. | 070427 |
| Material | Steel |
| End Size | 1/8 NPT(f), 5/16 JIC(m) |
| Fitting Angle | 90° |
| M | 1.08 in |
| Tube O.D. 2 | 5/16 in |
| Weight | 0.12 LB |

