- Male Branch Tee w/ 1" Male 37° JIC & 1" Male Pipe Thread
| Fitting Description | Male Branch Tee |
| Material | Steel |
| Tube O.D. 1 | 1 in |
| Pipe Size | 1 in |
| SAE Reference No. | 070425 |
| Fitting Angle | 90° |
| Tube O.D. 2 | 1 in |
| Type | MJ-MJ-MP |
| Across Wrench Flats | 1 3/8 in |
| N | 1.968 in |
| Fitting Type | Tee |
| No. of Ends | 3 |
| End Types 2 | JIC 37°, NPT |
| M | 1.81 in |
| End Types | JIC 37° & NPT |
| End Size | 1 JIC(m), 1 NPT(m) |
| Weight | 1.05 LB |

