- Male Branch Tee w/ 1" Male 37° JIC & 3/4" Male Pipe Thread
| Fitting Angle | 90° |
| Material | Steel |
| Tube O.D. 2 | 1 in |
| End Types | JIC 37° & NPT |
| End Types 2 | JIC 37°, NPT |
| Type | MJ-MJ-MP |
| Across Wrench Flats | 1 3/8 in |
| Fitting Type | Tee |
| Fitting Description | Male Branch Tee |
| Tube O.D. 1 | 1 in |
| No. of Ends | 3 |
| M | 1.81 in |
| N | 1.73 in |
| SAE Reference No. | 070425 |
| End Size | 3/4 NPT(m), 1 JIC(m) |
| Pipe Size | 0.75 in |
| Weight | 1.0 LB |

