- Male Branch Tee w/ 5/8" Male 37° JIC & 3/4" Male Pipe Thread
| End Size | 5/8 JIC(m), 3/4 NPT(m) |
| Fitting Angle | 90° |
| Fitting Description | Male Branch Tee |
| N | 1.59 in |
| No. of Ends | 3 |
| End Types | JIC 37° & NPT |
| Type | MJ-MJ-MP |
| SAE Reference No. | 070425 |
| Pipe Size | 0.75 in |
| End Types 2 | JIC 37°, NPT |
| Across Wrench Flats | 1 1/8 in |
| Tube O.D. 2 | 5/8 in |
| M | 1.55 in |
| Tube O.D. 1 | 5/8 in |
| Material | Steel |
| Fitting Type | Tee |
| Weight | 0.536 LB |

