- Male Branch Tee w/ 1/2" Male 37° JIC & 3/4" Male Pipe Thread
| End Size | 1/2 JIC(m), 3/4 NPT(m) |
| End Types | JIC 37° & NPT |
| M | 1.42 in |
| Fitting Description | Male Branch Tee |
| Type | MJ-MJ-MP |
| Tube O.D. 1 | 1/2 in |
| N | 1.59 in |
| Across Wrench Flats | 1 1/8 in |
| SAE Reference No. | 070425 |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. 2 | 1/2 in |
| Material | Steel |
| Pipe Size | 0.75 in |
| Weight | 1.005 LB |

