- Male Branch Tee w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
| Fitting Description | Male Branch Tee |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| Pipe Size | 0.375 in |
| Fitting Type | Tee |
| End Types 2 | JIC 37°, NPT |
| Type | MJ-MJ-MP |
| Material | Steel |
| Fitting Angle | 90° |
| Tube O.D. 1 | 3/8 in |
| M | 1.15 in |
| N | 1.22 in |
| End Types | JIC 37° & NPT |
| SAE Reference No. | 070425 |
| No. of Ends | 3 |
| Across Wrench Flats | 13/16 in |
| Tube O.D. 2 | 3/8 in |
| Weight | 0.216 LB |

