- Male Branch Tee w/ 5/16" Male 37° JIC & 1/4" Male Pipe Thread
| End Types 2 | JIC 37°, NPT |
| N | 1.09 in |
| Tube O.D. 2 | 5/16 in |
| Fitting Type | Tee |
| Pipe Size | 0.25 in |
| M | 1.05 in |
| SAE Reference No. | 070425 |
| Tube O.D. 1 | 5/16 in |
| Material | Steel |
| End Size | 1/4 NPT(m), 5/16 JIC(m) |
| Across Wrench Flats | 5/8 in |
| End Types | JIC 37° & NPT |
| Fitting Description | Male Branch Tee |
| Type | MJ-MJ-MP |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Weight | 0.125 LB |

