- Male Branch Tee w/ 1/4" Male 37° JIC & 3/8" Male Pipe Thread
| Fitting Type | Tee |
| End Types 2 | JIC 37°, NPT |
| End Size | 1/4 JIC(m), 3/8 NPT(m) |
| Tube O.D. 1 | 1/4 in |
| End Types | JIC 37° & NPT |
| Fitting Description | Male Branch Tee |
| Tube O.D. 2 | 1/4 in |
| Pipe Size | 0.375 in |
| No. of Ends | 3 |
| SAE Reference No. | 070425 |
| Material | Steel |
| N | 1.22 in |
| Type | MJ-MJ-MP |
| M | 1.02 in |
| Across Wrench Flats | 5/8 in |
| Fitting Angle | 90° |
| Weight | 0.1 LB |

