- 45° Union Elbow w/ 1" Male 37° JIC & 1" Male 37° JIC
| End Types | JIC 37° |
| End Size | 1 JIC(m) |
| SAE Reference No. | N/A |
| Across Wrench Flats | 1 3/8 in |
| Material | Steel |
| No. of Ends | 2 |
| End Types 2 | JIC 37° |
| M1 | 1.51 in |
| Tube O.D. | 1 in |
| M | 1.51 in |
| Fitting Angle | 45° |
| Fitting Type | Elbow |
| Fitting Description | 45° Union Elbow |
| Weight | 0.64 LB |

