- 45° Male Elbow w/ 5/16" Male 37° JIC & 3/8" Male Pipe Thread
| N | 0.95 in |
| Across Wrench Flats | 13/16 in |
| Fitting Type | Elbow |
| Material | Steel |
| M | 0.85 in |
| End Size | 5/16 JIC(m), 3/8 NPT(m) |
| SAE Reference No. | 070302 |
| Fitting Description | 45° Male Elbow |
| No. of Ends | 2 |
| Tube O.D. 1 | 5/16 in |
| Pipe Size | 0.375 in |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 5/16 in |
| End Types | JIC 37° & NPT |
| Fitting Angle | 45° |
| Weight | 0.135 LB |

