- 90° Female Elbow w/ 2" Male 37° JIC & 2" Female Pipe Thread
| Tube O.D. | 2 in |
| Fitting Type | Elbow |
| N | 2.39 in |
| End Size | 2 JIC(m), 2 NPT(f) |
| Material | Steel |
| Fitting Angle | 90° |
| Tube Outside Diameter | 2 in |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| SAE Reference No. | 070203 |
| M | 3.3 in |
| Fitting Description | 90° Female Elbow |
| NPTF Thread | 2-11 1/2 Female Pipe |
| Across Wrench Flats | 2 7/8 in |
| Female Pipe Size | 2 in |
| Weight | 5.9 LB |

