
- 90° Female Elbow w/ 1 1/4" Male 37° JIC & 1 1/4" Female Pipe Thread
Fitting Description | 90° Female Elbow |
Tube O.D. | 1 1/4 in |
Material | Steel |
Fitting Angle | 90° |
End Types 2 | JIC 37°, NPT |
Tube Outside Diameter | 1 1/4 in |
End Types | JIC 37° & NPT |
End Size | 1 1/4 JIC(m), 1 1/4 NPT(f) |
No. of Ends | 2 |
SAE Reference No. | 070203 |
Across Wrench Flats | 2 in |
Fitting Type | Elbow |
Female Pipe Size | 1 1/4 in |
NPTF Thread | 1 1/4-11 1/2 Female Pipe |
M | 2.328 in |
N | 1.073 in |
Weight | 2.0 LB |
