- 90° Male Elbow Extra Extra Long w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
| Fitting Type | Elbow, Extra Extra Long |
| End Size | 1/2 NPT(m), 5/8 JIC(m) |
| Tube O.D. | 5/8 in |
| End Types | JIC 37° & NPT |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, NPT |
| Material | Steel |
| Tube Outside Diameter | 5/8 in |
| NPTF Thread | 1/2-14 Male Pipe |
| N | 4 1/2 in |
| M | 1.45 in |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Across Wrench Flats | 15/16 in |
| Fitting Description | 90° Male Elbow Extra Extra Long |
| Pipe Size | 0.5 in |
| Weight | 0.638 LB |

