- 90° Male Elbow Extra Extra Long w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
| NPTF Thread | 3/8-18 Male Pipe |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| No. of Ends | 2 |
| Fitting Description | 90° Male Elbow Extra Extra Long |
| Material | Steel |
| Fitting Angle | 90° |
| End Types | JIC 37° & NPT |
| M | 1.16 in |
| N | 3 3/4 in |
| Fitting Type | Elbow, Extra Extra Long |
| Pipe Size | 0.375 in |
| SAE Reference No. | N/A |
| Tube O.D. | 3/8 in |
| Tube Outside Diameter | 3/8 in |
| End Types 2 | JIC 37°, NPT |
| Across Wrench Flats | 13/16 in |
| Weight | 0.443 LB |

