- 90° Male Elbow Extra Long w/ 7/8" Male 37° JIC & 3/4" Male Pipe Thread
| Across Wrench Flats | 1 1/4 in |
| End Size | 3/4 NPT(m), 7/8 JIC(m) |
| End Types 2 | JIC 37°, NPT |
| N | 3 1/2 in |
| Pipe Size | 0.75 in |
| Material | Steel |
| No. of Ends | 2 |
| SAE Reference No. | 071602 |
| End Types | JIC 37° & NPT |
| Fitting Type | Elbow, Extra Long |
| Fitting Description | 90° Male Elbow Extra Long |
| Fitting Angle | 90° |
| Tube O.D. | 7/8 in |
| M | 1.8 in |
| Weight | 0.867 LB |

