- 90° Male Elbow Extra Long w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
| Fitting Angle | 90° |
| NPTF Thread | 3/8-18 Male Pipe |
| No. of Ends | 2 |
| M | 1.14 in |
| N | 2.42 in |
| End Types | JIC 37° & NPT |
| Tube O.D. | 3/8 in |
| Material | Steel |
| Pipe Size | 0.375 in |
| Across Wrench Flats | 13/16 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | 90° Male Elbow Extra Long |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| Tube Outside Diameter | 3/8 in |
| SAE Reference No. | 071602 |
| Fitting Type | Elbow, Extra Long |
| Weight | 0.28 LB |

