- 90° Male Elbow Extra Long w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
| Tube O.D. | 1/4 in |
| Tube Outside Diameter | 1/4 in |
| SAE Reference No. | 071602 |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | 90° Male Elbow Extra Long |
| Material | Steel |
| M | 0.97 in |
| Across Wrench Flats | 5/8 in |
| Pipe Size | 0.25 in |
| Fitting Angle | 90° |
| Fitting Type | Elbow, Extra Long |
| End Size | 1/4 JIC(m), 1/4 NPT(m) |
| N | 2.07 in |
| NPTF Thread | 1/4-18 Male Pipe |
| No. of Ends | 2 |
| End Types | JIC 37° & NPT |
| Weight | 0.155 LB |

