- 90° Male Elbow Long w/ 1 1/4" Male 37° JIC & 1 1/4" Male Pipe Thread
- Stainless Steel
| No. of Ends | 2 |
| M | 2.062 in |
| N | 3.687 in |
| Fitting Angle | 90° |
| Across Wrench Flats | 3 1/4 in |
| Fitting Description | 90° Male Elbow Long |
| Pipe Size | 1.25 in |
| Material | Stainless Steel |
| Tube O.D. | 1 1/4 in |
| End Types | JIC 37° & NPT |
| End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
| SAE Reference No. | 071502 |
| Fitting Type | Elbow, Long |
| End Types 2 | JIC 37°, NPT |
| Weight | 0.0 LB |

