- 90° Male Elbow w/ 1 1/2" Male 37° JIC & 1" Male Pipe Thread
| M | 2.33 in |
| Fitting Angle | 90° |
| Fitting Type | Elbow |
| Tube Outside Diameter | 1 1/2 in |
| Fitting Description | 90° Male Elbow |
| End Size | 1 NPT(m), 1 1/2 JIC(m) |
| SAE Reference No. | 070202 |
| Tube O.D. | 1 1/2 in |
| NPTF Thread | 1-11 1/2 Male Pipe |
| End Types | JIC 37° & NPT |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 2 |
| N | 2.38 in |
| Across Wrench Flats | 2 in |
| Pipe Size | 1 in |
| Weight | 2.12 LB |

