- 90° Male Elbow w/ 1 1/4" Male 37° JIC & 3/4" Male Pipe Thread
| Pipe Size | 0.75 in |
| Fitting Type | Elbow |
| End Size | 3/4 NPT(m), 1 1/4 JIC(m) |
| Tube Outside Diameter | 1 1/4 in |
| End Types | JIC 37° & NPT |
| Fitting Description | 90° Male Elbow |
| Material | Steel |
| No. of Ends | 2 |
| NPTF Thread | 3/4-14 Male Pipe |
| SAE Reference No. | 070202 |
| Tube O.D. | 1 1/4 in |
| N | 1.97 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | 90° |
| Across Wrench Flats | 1 3/4 in |
| M | 2.06 in |
| Weight | 1.55 LB |

