- 90° Union Elbow w/ 2" Male 37° JIC x 2" Male 37° JIC
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| M1 | 3.06 in |
| Fitting Description | 90° Union Elbow |
| End Size | 2 JIC(m) |
| End Types | JIC 37° |
| Tube O.D. 1 | 2 in |
| Across Wrench Flats | 2 5/8 in |
| M | 3.06 in |
| End Types 2 | JIC 37° |
| Material | Steel |
| SAE Reference No. | 070201 |
| Tube O.D. 2 | 2 in |
| Weight | 4.3 LB |

