
- 90° Union Elbow w/ 1 1/2" Male 37° JIC x 1 1/2" Male 37° JIC
M | 2.33 in |
Fitting Description | 90° Union Elbow |
Fitting Type | Elbow |
M1 | 2.33 in |
End Size | 1 1/2 JIC(m) |
Fitting Angle | 90° |
Tube O.D. 1 | 1 1/2 in |
Across Wrench Flats | 2 in |
Tube O.D. 2 | 1 1/2 in |
No. of Ends | 2 |
SAE Reference No. | 070201 |
Material | Steel |
End Types | JIC 37° |
End Types 2 | JIC 37° |
Weight | 2.28 LB |
